Skip Content
RD SOLID DIE,CS,1/2-20,1 IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RD SOLID DIE,CS,1/2-20,1 IN OD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LVZ2
  • Mfr. Model # 2LVZ2
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Material Carbon Steel
  • Includes -
  • Item Round Solid Die
  • Application For Machine Threading or For Use In a Die Stock For Hand Threading
  • Number of Pieces 1
  • Hex Size (In.) -
  • Outside Dia. (In.) 1
  • Size 1/2"
  • Pitch 20
  • Thickness (In.) 3/8
  • Thread Direction Right Hand
  • Thread Type UNF
  • Die Material High Speed Steel
  • Die Thread Size 1/2"-20
  • Die Shape Round Fixed
  • Die Thickness 0.375"
  • Overall Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list