Skip Content
RD SOLID DIE,CS,1/2-13,1 IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RD SOLID DIE,CS,1/2-13,1 IN OD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LVZ1
  • Mfr. Model # 2LVZ1
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Round Solid Die
  • Hex Size (In.) -
  • Application For Machine Threading or For Use In a Die Stock For Hand Threading
  • Material Carbon Steel
  • Outside Dia. (In.) 1
  • Includes -
  • Number of Pieces 1
  • Size 1/2"
  • Thickness (In.) 3/8
  • Thread Type NC
  • Pitch 13
  • Thread Direction Right Hand
  • Die Shape Round Fixed
  • Die Material High Speed Steel
  • Die Thread Size 1/2"-13
  • Die Thickness 0.375"
  • Overall Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list