RD SMOKE DAMPER,GALVANIZED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RD SMOKE DAMPER,GALVANIZED STEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3HGJ2
  • Mfr. Model # 3HGJ2
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.21 lbs

Technical Specs

  • Item Motorized Smoke Damper
  • Depth 8-1/4"
  • Includes Factory Mounted Actuator
  • Max. Temp. 350 Degrees F
  • Material Galvanized Steel
  • Pressure Differential Max. 4" w.g.
  • Phase 1
  • Mounting Type Vertical/Horizontal
  • Hz 60
  • Shape Round
  • Voltage 120
  • Standards UL Standard 555S, NFPA 92A, 92B, 101 and 105, IBC, CSFM, NYC MEA, Class II Leakage, AMCA
  • Seals Silicone Rubber
  • Frame 20 ga.
  • Blade 14 ga.
  • Free Area 131.04 sq. in.
  • Max. Velocity 3,000 FPM
  • Actual Damper Sz. Dia. 13-7/8"
  • Nominal Duct Dia. 14"
  • Damper Item Motorized Fire/Smoke Damper
  • Damper Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list