Skip Content
RD SMOKE DAMPER,GALVANIZED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RD SMOKE DAMPER,GALVANIZED STEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3HGH6
  • Mfr. Model # 3HGH6
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.53 lbs

Technical Specs

  • Depth 8-1/4"
  • Includes Factory Mounted Actuator
  • Item Motorized Smoke Damper
  • Material Galvanized Steel
  • Max. Temp. 350 Degrees F
  • Pressure Differential Max. 4" w.g.
  • Phase 1
  • Hz 60
  • Mounting Type Vertical/Horizontal
  • Shape Round
  • Voltage 24
  • Seals Silicone Rubber
  • Standards UL Standard 555S, NFPA 92A, 92B, 101 and 105, IBC, CSFM, NYC MEA, Class II Leakage, AMCA
  • Blade 14 ga.
  • Frame 20 ga.
  • Free Area 131.04 sq. in.
  • Max. Velocity 3,000 FPM
  • Actual Damper Sz. Dia. 13-7/8"
  • Nominal Duct Dia. 14"
  • Damper Item Motorized Fire/Smoke Damper
  • Damper Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list