RD SMOKE DAMPER,8-1/4 IN. D,24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RD SMOKE DAMPER,8-1/4 IN. D,24V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3HGH2
  • Mfr. Model # 3HGH2
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Depth 8-1/4"
  • Includes Factory Mounted Actuator
  • Item Motorized Smoke Damper
  • Material Galvanized Steel
  • Pressure Differential Max. 4" w.g.
  • Max. Temp. 350 Degrees F
  • Phase 1
  • Hz 60
  • Shape Round
  • Mounting Type Vertical/Horizontal
  • Voltage 24
  • Standards UL Standard 555S, NFPA 92A, 92B, 101 and 105, IBC, CSFM, NYC MEA, Class II Leakage, AMCA
  • Frame 20 ga.
  • Seals Silicone Rubber
  • Blade 14 ga.
  • Max. Velocity 3,000 FPM
  • Nominal Duct Dia. 6"
  • Actual Damper Sz. Dia. 5-7/8"
  • Free Area 23.04 sq. in.
  • Damper Item Motorized Fire/Smoke Damper
  • Damper Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list