RD SMOKE DAMPER,24V,350 DEG F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RD SMOKE DAMPER,24V,350 DEG F

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3HGH4
  • Mfr. Model # 3HGH4
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.6 lbs

Technical Specs

  • Depth 8-1/4"
  • Includes Factory Mounted Actuator
  • Item Motorized Smoke Damper
  • Material Galvanized Steel
  • Max. Temp. 350 Degrees F
  • Pressure Differential Max. 4" w.g.
  • Phase 1
  • Mounting Type Vertical/Horizontal
  • Shape Round
  • Seals Silicone Rubber
  • Voltage 24
  • Hz 60
  • Blade 14 ga.
  • Actual Damper Sz. Dia. 9-7/8"
  • Frame 20 ga.
  • Max. Velocity 3,000 FPM
  • Standards UL Standard 555S, NFPA 92A, 92B, 101 and 105, IBC, CSFM, NYC MEA, Class II Leakage, AMCA
  • Free Area 69.84 sq. in.
  • Nominal Duct Dia. 10"
  • Damper Shape Round
  • Damper Item Motorized Fire/Smoke Damper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list