Skip Content
STOVE BOLT,RND HD,SQ DRV,NUT,3/8X1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STOVE BOLT,RND HD,SQ DRV,NUT,3/8X1-3/4

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC196-495
  • Mfr. Model # 196-495
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Stove bolts - round head square/slot with hex machine screw nuts. Size 3/8 inch-16 and length 1-3/4 inch.

Technical Specs

  • Package Quantity 100
  • Item stove bolt
  • Length 1-3/4"
  • Head Type Round
  • Thread Size 3/8"
  • Drive Type Square
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list