RD FIRE/SMOKE DAMPER,350F,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RD FIRE/SMOKE DAMPER,350F,120V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3HGL7
  • Mfr. Model # 3HGL7
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.2 lbs

Technical Specs

  • Material Galvanized Steel
  • Item Motorized Fire/Smoke Damper
  • Includes Stainless Steel Closure Spring, UL Fusible Link, Factory Mounted Actuator
  • Depth 15-5/8"
  • Max. Temp. 350 Degrees F
  • Pressure Differential Max. 4" w.g.
  • Phase 1
  • Shape Round
  • Voltage 120
  • Mounting Type Vertical/Horizontal
  • Hz 60
  • Seals Extruded Silicone Rubber Blade
  • Frame 20 ga.
  • Standards UL Standard 555 and 555S, NFPA 80, 90A, 92A, 92B, 101 and 105, IBC, ICBO, CSFM, NYC MEA, Class II Leakage, AMCA
  • Blade 14 ga.
  • Actual Damper Sz. Dia. 11-7/8"
  • Fire Rated 1-1/2 hr.
  • Nominal Duct Dia. 12"
  • Max. Velocity 3,000 FPM
  • Free Area 93.45 sq. in
  • Damper Item Motorized Fire/Smoke Damper
  • Damper Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list