Skip Content
RD FIRE/SMOKE DAMPER,3000 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RD FIRE/SMOKE DAMPER,3000 FPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3HGN1
  • Mfr. Model # 3HGN1
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.86 lbs

Technical Specs

  • Item Motorized Fire/Smoke Damper
  • Depth 15-5/8"
  • Material Galvanized Steel
  • Includes Stainless Steel Closure Spring, UL Fusible Link, Factory Mounted Actuator
  • Max. Temp. 350 Degrees F
  • Pressure Differential Max. 4" w.g.
  • Phase 1
  • Hz 60
  • Mounting Type Vertical/Horizontal
  • Seals Extruded Silicone Rubber Blade
  • Shape Round
  • Standards UL Standard 555 and 555S, NFPA 80, 90A, 92A, 92B, 101 and 105, IBC, ICBO, CSFM, NYC MEA, Class II Leakage, AMCA
  • Frame 20 ga.
  • Voltage 120
  • Blade 14 ga.
  • Max. Velocity 3,000 FPM
  • Fire Rated 1-1/2 hr.
  • Actual Damper Sz. Dia. 17-7/8"
  • Nominal Duct Dia. 18"
  • Free Area 216.00 sq. in.
  • Damper Shape Round
  • Damper Item Motorized Fire/Smoke Damper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list