RD FIRE/SMOKE DAMPER,24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RD FIRE/SMOKE DAMPER,24V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3HGL3
  • Mfr. Model # 3HGL3
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.3 lbs

Technical Specs

  • Material Galvanized Steel
  • Depth 15-5/8"
  • Item Motorized Fire/Smoke Damper
  • Includes Stainless Steel Closure Spring, UL Fusible Link, Factory Mounted Actuator
  • Pressure Differential Max. 4" w.g.
  • Max. Temp. 350 Degrees F
  • Phase 1
  • Hz 60
  • Mounting Type Vertical/Horizontal
  • Standards UL Standard 555 and 555S, NFPA 80, 90A, 92A, 92B, 101 and 105, IBC, ICBO, CSFM, NYC MEA, Class II Leakage, AMCA
  • Voltage 24
  • Shape Round
  • Frame 20 ga.
  • Seals Extruded Silicone Rubber Blade
  • Blade 14 ga.
  • Max. Velocity 3,000 FPM
  • Fire Rated 1-1/2 hr.
  • Actual Damper Sz. Dia. 17-7/8"
  • Free Area 216.00 sq. in.
  • Nominal Duct Dia. 18"
  • Damper Shape Round
  • Damper Item Motorized Fire/Smoke Damper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list