Skip Content
RD FIRE/SMOKE DAMPER,24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RD FIRE/SMOKE DAMPER,24V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3HGL2
  • Mfr. Model # 3HGL2
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.15 lbs

Technical Specs

  • Includes Stainless Steel Closure Spring, UL Fusible Link, Factory Mounted Actuator
  • Depth 15-5/8"
  • Item Motorized Fire/Smoke Damper
  • Max. Temp. 350 Degrees F
  • Material Galvanized Steel
  • Pressure Differential Max. 4" w.g.
  • Phase 1
  • Hz 60
  • Mounting Type Vertical/Horizontal
  • Shape Round
  • Voltage 24
  • Seals Extruded Silicone Rubber Blade
  • Fire Rated 1-1/2 hr.
  • Frame 20 ga.
  • Standards UL Standard 555 and 555S, NFPA 80, 90A, 92A, 92B, 101 and 105, IBC, ICBO, CSFM, NYC MEA, Class II Leakage, AMCA
  • Blade 14 ga.
  • Max. Velocity 3,000 FPM
  • Actual Damper Sz. Dia. 15-7/8"
  • Free Area 172.79 sq. in.
  • Nominal Duct Dia. 16"
  • Damper Item Motorized Fire/Smoke Damper
  • Damper Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list