Skip Content
RD FIRE/SMOKE DAMPER,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RD FIRE/SMOKE DAMPER,120V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3HGL6
  • Mfr. Model # 3HGL6
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.24 lbs

Technical Specs

  • Depth 15-5/8"
  • Includes Stainless Steel Closure Spring, UL Fusible Link, Factory Mounted Actuator
  • Item Motorized Fire/Smoke Damper
  • Material Galvanized Steel
  • Phase 1
  • Pressure Differential Max. 4" w.g.
  • Max. Temp. 350 Degrees F
  • Hz 60
  • Mounting Type Vertical/Horizontal
  • Voltage 120
  • Shape Round
  • Frame 20 ga.
  • Blade 14 ga.
  • Seals Extruded Silicone Rubber Blade
  • Standards UL Standard 555 and 555S, NFPA 80, 90A, 92A, 92B, 101 and 105, IBC, ICBO, CSFM, NYC MEA, Class II Leakage, AMCA
  • Max. Velocity 3,000 FPM
  • Fire Rated 1-1/2 hr.
  • Actual Damper Sz. Dia. 9-7/8"
  • Free Area 69.84 sq. in.
  • Nominal Duct Dia. 10"
  • Damper Shape Round
  • Damper Item Motorized Fire/Smoke Damper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list