Skip Content
RD FIRE/SMOKE DAMPER,120V,350F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RD FIRE/SMOKE DAMPER,120V,350F

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3HGL8
  • Mfr. Model # 3HGL8
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.7 lbs

Technical Specs

  • Depth 15-5/8"
  • Item Motorized Fire/Smoke Damper
  • Includes Stainless Steel Closure Spring, UL Fusible Link, Factory Mounted Actuator
  • Material Galvanized Steel
  • Max. Temp. 350 Degrees F
  • Hz 60
  • Pressure Differential Max. 4" w.g.
  • Phase 1
  • Mounting Type Vertical/Horizontal
  • Shape Round
  • Standards UL Standard 555 and 555S, NFPA 80, 90A, 92A, 92B, 101 and 105, IBC, ICBO, CSFM, NYC MEA, Class II Leakage, AMCA
  • Seals Extruded Silicone Rubber Blade
  • Blade 14 ga.
  • Frame 20 ga.
  • Voltage 120
  • Max. Velocity 3,000 FPM
  • Actual Damper Sz. Dia. 13-7/8"
  • Fire Rated 1-1/2 hr.
  • Nominal Duct Dia. 14"
  • Free Area 131.04 sq. in.
  • Damper Item Motorized Fire/Smoke Damper
  • Damper Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list