Skip Content
RD/BK/WT FIRE EXT W/SYM 17IN B534FS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RD/BK/WT FIRE EXT W/SYM 17IN B534FS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104492
  • Mfr. Model # 104492
  • UNSPSC # 55121615
  • CATALOGUE PAGE # 2273
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Floor Marking Sign
  • Legend Fire Extinguisher (w/Picto)
  • Pattern Solid
  • Material Polyester
  • Thickness 3 mil
  • Diameter 17"
  • Tape Format Die Cut
  • Die Cut Shape Circle
  • Safety Tape Color Black, Red, White
  • Width 2"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Tape Strip Length 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list