Skip Content
RD/BK/WT FIRE ALM W/SYM 17IN B534FS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RD/BK/WT FIRE ALM W/SYM 17IN B534FS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104493
  • Mfr. Model # 104493
  • UNSPSC # 55121615
  • CATALOGUE PAGE # 2273
  • Shipping Weight 0.13 lbs

Technical Specs

  • Material Polyester
  • Legend Fire Alarm (w/Picto)
  • Pattern Solid
  • Item Floor Marking Sign
  • Thickness 3 mil
  • Diameter 17"
  • Die Cut Shape Circle
  • Tape Format Die Cut
  • Safety Tape Color Black, Red, White
  • Width 2"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list