RD/BK/WT EXIT ARROW W/SYM 17IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RD/BK/WT EXIT ARROW W/SYM 17IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104490
  • Mfr. Model # 104490
  • UNSPSC # 55121615
  • CATALOGUE PAGE # 2273
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Floor Marking Sign
  • Pattern Solid
  • Material Polyester
  • Legend Exit (w/Picto)
  • Thickness 3 mil
  • Diameter 17"
  • Tape Format Die Cut - Tag
  • Safety Tape Color Black, Red, White
  • Die Cut Shape Circle
  • Width 2"
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Standards ANSI A1264.2-2006: ASTM D 2979: ASTM/ANSI F1679: OSHA 29 CFR 1910.22
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list