Skip Content
RD/BK/WT DO NOT ENT. 14INX18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RD/BK/WT DO NOT ENT. 14INX18IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104497
  • Mfr. Model # 104497
  • UNSPSC # 55121615
  • CATALOGUE PAGE # 2273
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Red and Black on White
  • Length 14"
  • Item Floor Marking Sign
  • Material Polyester
  • Pattern Solid
  • Width 14"
  • Legend Do Not Enter
  • Thickness 3 mil
  • Shape Rectangle
  • Tape Format Die Cut
  • Die Cut Shape Rectangle
  • Safety Tape Color Black, Red, White
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Retroreflective Grade Not Retroreflective
  • Standards ANSI A1264.2-2006: ASTM D 2979: ASTM/ANSI F1679: OSHA 29 CFR 1910.22
  • Glow-in-the-Dark No
  • Tape Strip Length 14"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List