DIE ROUND,HSS,BRIGHT,1/4-20 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIE ROUND,HSS,BRIGHT,1/4-20 UNC

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0710-65804
  • Mfr. Model # 0710-65804
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 0.005 lbs

Product Details

High Speed Steel round adjustable die. Size 1/4-20UNC, 1 in O.D.

Technical Specs

  • Outside Dia. (In.) 1
  • Application General Purpose
  • Item Round Adjustable Die
  • Material High Speed Steel
  • Size 1/4"
  • Thickness (In.) 3/8
  • Pitch 20
  • Thread Type UNC
  • Thread Direction Right Hand
  • Includes 1/4"
  • Number of Pieces 1
  • Die Shape Round Adjustable
  • Die Material Carbon Steel
  • Die Thickness 0.375"
  • Die Thread Size 1/4"-20
  • Overall Width 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list