RD ADJUSTABLE DIE,CS,7/8-14,2 IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RD ADJUSTABLE DIE,CS,7/8-14,2 IN OD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LWD1
  • Mfr. Model # 2LWD1
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Application For Machine Threading or For Use In a Die Stock For Hand Threading
  • Hex Size (In.) -
  • Includes -
  • Item Round Adjustable Die
  • Material Carbon Steel
  • Number of Pieces 1
  • Outside Dia. (In.) 2
  • Thickness (In.) 5/8
  • Thread Direction Right Hand
  • Size 1/2"
  • Thread Type NF
  • Pitch 14
  • Die Shape Round Adjustable
  • Die Thickness 0.625"
  • Die Thread Size 7/8"-14
  • Die Material Carbon Steel
  • Overall Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list