Skip Content
RD ADJUSTABLE DIE,CS,1/8-27,1-1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RD ADJUSTABLE DIE,CS,1/8-27,1-1/2 I

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LVZ3
  • Mfr. Model # 2LVZ3
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application For Machine Threading or For Use In a Die Stock For Hand Threading
  • Hex Size (In.) -
  • Includes -
  • Item Round Adjustable Die
  • Material Carbon Steel
  • Number of Pieces 1
  • Thickness (In.) 1/2
  • Outside Dia. (In.) 1-1/2
  • Pitch 27
  • Size 1/2"
  • Thread Type NPT
  • Thread Direction Right Hand
  • Die Shape Round Adjustable
  • Die Material Carbon Steel
  • Die Thickness 0.500"
  • Die Thread Size 1/8"-27
  • Overall Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list