Skip Content
RD ADJUSTABLE DIE,CS,1-14,2 IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RD ADJUSTABLE DIE,CS,1-14,2 IN OD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LWD3
  • Mfr. Model # 2LWD3
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Application For Machine Threading or For Use In a Die Stock For Hand Threading
  • Hex Size (In.) -
  • Item Round Adjustable Die
  • Includes -
  • Material Carbon Steel
  • Number of Pieces 1
  • Thread Type UNS
  • Outside Dia. (In.) 2
  • Size 1/2"
  • Pitch 14
  • Thickness (In.) 5/8
  • Thread Direction Right Hand
  • Die Thread Size 1"-14
  • Die Material Carbon Steel
  • Die Shape Round Adjustable
  • Die Thickness 0.625"
  • Overall Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list