Skip Content
RD ADJUST DIE CARBON,3/4-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RD ADJUST DIE CARBON,3/4-16

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0610-65251
  • Mfr. Model # 0610-65251
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 1.0 lbs

Product Details

Carbon Steel round adjustable die. Size 3/4-16UNF, 1-1/2 in O.D.

Technical Specs

  • Application Can Be Used for External Threads When Held In a Die Stock and for Close Shoulder Work
  • Item Round Adjustable Die
  • Outside Dia. (In.) 1.5
  • Material Carbon Steel
  • Size 3/4"
  • Thickness (In.) 1/2
  • Thread Type UNF
  • Pitch 16
  • Thread Direction Right Hand
  • Die Shape Round Adjustable
  • Die Thread Size 3/4"-16
  • Die Thickness 0.500"
  • Die Material High Speed Steel
  • Overall Width 1-1/2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list