Skip Content
RD ADJUST DIE CARBON,3/4-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RD ADJUST DIE CARBON,3/4-10

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0610-65250
  • Mfr. Model # 0610-65250
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 1.0 lbs

Product Details

Carbon Steel round adjustable die. Size 3/4-10UNC, 1-1/2 in O.D.

Technical Specs

  • Application General Purpose
  • Material Carbon Steel
  • Item Round Adjustable Die
  • Outside Dia. (In.) 1.5
  • Size 3/4"
  • Thickness (In.) 1/2
  • Pitch 10
  • Thread Direction Right Hand
  • Thread Type UNC
  • Includes 3/4"
  • Number of Pieces 1
  • Die Shape Round Adjustable
  • Die Thread Size 3/4"-10
  • Die Material Carbon Steel
  • Die Thickness 0.500"
  • Overall Width 1-1/2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list