Skip Content
RD ADJ DIE,CS,M14X1.25,1-1/2 IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RD ADJ DIE,CS,M14X1.25,1-1/2 IN OD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LWE2
  • Mfr. Model # 2LWE2
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application For Machine Threading or For Use In a Die Stock For Hand Threading
  • Hex Size (In.) -
  • Includes -
  • Material Carbon Steel
  • Item Round Adjustable Die
  • Number of Pieces 1
  • Outside Dia. (In.) 1-1/2
  • Size 1/2"
  • Thread Direction Right Hand
  • Thread Type Metric
  • Pitch 1.25mm
  • Thickness (In.) 1/2
  • Die Material Carbon Steel
  • Die Thickness 0.500"
  • Die Thread Size M14x1.25
  • Die Shape Round Adjustable
  • Overall Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list