Skip Content
RD ADJ DIE,CS,M12X1.75,1-1/2 IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RD ADJ DIE,CS,M12X1.75,1-1/2 IN OD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LWE1
  • Mfr. Model # 2LWE1
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application For Machine Threading or For Use In a Die Stock For Hand Threading
  • Hex Size (In.) -
  • Includes -
  • Item Round Adjustable Die
  • Material Carbon Steel
  • Number of Pieces 1
  • Outside Dia. (In.) 1-1/2
  • Thread Type Metric
  • Size 1/2"
  • Pitch 1.75mm
  • Thickness (In.) 1/2
  • Thread Direction Right Hand
  • Die Thickness 0.500"
  • Die Material Carbon Steel
  • Die Shape Round Adjustable
  • Die Thread Size M12x1.75
  • Overall Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list