Skip Content
RCS SLABGRADE - CROWN1 -COVER 40MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RCS SLABGRADE - CROWN1 -COVER 40MM

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXSOG1C40
  • Mfr. Model # SOG1C40
  • UNSPSC # 31161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

No need to tie, just clip it on! Ensures perfect perpendicularity and parallel installation. A full range and versatile products for your applications: slab on grade, formwork, tilt-up, grade beams, precast. Compliant with CSA, ACI and CPCI design manual

Technical Specs

  • Type Slab on Grade
  • Item Wire Mesh 6" x 6" - 10" x 10": Rebar 10M, #3 & #4

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List