Skip Content
RCS FORMWORK - CROWN1 -COVER 40MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RCS FORMWORK - CROWN1 -COVER 40MM

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXFW1C40
  • Mfr. Model # FW1C40
  • UNSPSC # 31161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.01 lbs

Product Details

No need to tie, just clip it on! Ensures perfect perpendicularity and parallel installation. A full range and versatile products for your applications: slab on grade, formwork, tilt-up, grade beams, precast. Compliant with CSA, ACI and CPCI design manual

Technical Specs

  • Type Formwork
  • Item Wire Mesh 6" x 6" - 10" x 10": Rebar 10M, #3 & #4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list