Skip Content
RCPT DUP SB HUBPRO 20A 125V SF BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RCPT DUP SB HUBPRO 20A 125V SF BR

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBL5352AB
  • Mfr. Model # 5352AB
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Brown
  • Description Smooth Face
  • HP 1
  • Item Duplex Receptacle
  • Number of Wires 3
  • Application Environment Industrial Environments
  • Sub-Category Duplex Receptacles
  • Number of Gangs 1
  • Material Nylon
  • Number of Poles 2
  • Phase 1
  • Power Indicator No
  • Standards UL Listed, CSA Certified
  • Surge Suppression No
  • Tamper Resistant No
  • Amps - Plugs and Receptacles 20
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Type - Plugs and Receptacles Straight Blade
  • Voltage - Plugs and Receptacles 125 VAC
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Back and Side
  • Color - Plugs and Receptacles Brown
  • Item - Plugs and Receptacles Receptacle
  • Outlet Type - Plugs and Receptacles Standard Duplex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list