Skip Content
RCPT DUP SB HUBPRO 15A 125V SM BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RCPT DUP SB HUBPRO 15A 125V SM BK

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBL5262BLK
  • Mfr. Model # 5262BLK
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Accessory Group -
  • Colour Black
  • Description Finder Groove Face
  • Item Duplex Receptacle
  • HP 1/2
  • Number of Poles 2
  • Number of Wires 3
  • Boot Code -
  • Application Environment Industrial Environments
  • Standards UL,CSA
  • Sub-Category Duplex Receptacles
  • Number of Gangs 1
  • Material Nylon
  • Phase 1
  • Power Indicator No
  • Surge Suppression No
  • Tamper Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list