RCA CABLE,RG-6,3 RCA,100 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RCA CABLE,RG-6,3 RCA,100 FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RFW7
  • Mfr. Model # 5RFW7
  • UNSPSC # 26121616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.35 lbs

Technical Specs

  • Connector Type 3 RCA Male to Male
  • Length 100 ft.
  • Features Gold plated, Molded Connectors, In Wall Rated
  • For Use With Up to 1080i and Progressive Scan Signals
  • Cable Type RG-6
  • Item RCA Cable
  • Shielding Triple Shielded, 120% Aluminum Foil
  • Jacket Material PVC
  • Colour Black Cable, Red, Green, Blue Connectors
  • Impedance 75 Ohms
  • Conductor Size 18AWG
  • Number of Cables 3
  • Conductor Material Tin braided copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list