RCA CABLE,RG-59/U,3 RCA,50 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RCA CABLE,RG-59/U,3 RCA,50 FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RFV5
  • Mfr. Model # 5RFV5
  • UNSPSC # 26121616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.26 lbs

Technical Specs

  • Colour Black Cable, Red, Green, Blue Connectors
  • Connector Type 3 RCA Male to Male
  • Features Gold Plated, Molded Connectors
  • For Use With Up to 1080i and Progressive Scan Signals
  • Length 50 ft.
  • Cable Type RG-59/U
  • Item RCA Cable
  • Jacket Material PVC
  • Number of Cables 3
  • Conductor Material Braided Copper
  • Shielding Triple Shielded, 120% Aluminum Foil
  • Conductor Size 22AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list