RBBRTHNDLE PULL SM W/KEEP CONCEAL I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RBBRTHNDLE PULL SM W/KEEP CONCEAL I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RRL8
  • Mfr. Model # 4RRL8
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Includes No. 10 Screws
  • Item Draw Latch
  • Panel Through Hole/Screw Size 13/64
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Nylon/Steel
  • Catch/Latch Finish Black Plastic
  • Catch/Latch Height 1-27/32"
  • Catch/Latch Width 1-19/64"
  • Catch/Latch Depth 1-1/4"
  • Catch/Latch Type Cam
  • Catch/Latch Opening Action Release
  • Adjustable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list