Skip Content
RBBR THNDLE PULL LG W/KEEP FRONT IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RBBR THNDLE PULL LG W/KEEP FRONT IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RRL9
  • Mfr. Model # 4RRL9
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Includes No. 10 Screws
  • Item Draw Latch
  • Panel Through Hole/Screw Size 13/64
  • Catch/Latch Finish Black Plastic
  • Catch/Latch Material Nylon/Steel
  • Locking/Nonlocking Non-locking
  • Catch/Latch Width 2-5/16"
  • Catch/Latch Height 1-3/32"
  • Catch/Latch Depth 1-1/8"
  • Catch/Latch Type Cam
  • Catch/Latch Opening Action Turn
  • Adjustable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list