Skip Content
RBBR THANDLE PULL SM W/KEEP FRNT IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RBBR THANDLE PULL SM W/KEEP FRNT IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RRL7
  • Mfr. Model # 4RRL7
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Includes No. 10 Screws
  • Item Draw Latch
  • Panel Through Hole/Screw Size 13/64
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Stainless Steel
  • Catch/Latch Finish Bright Stainless Steel
  • Catch/Latch Width 1-19/64"
  • Catch/Latch Height 3-5/32"
  • Catch/Latch Opening Action Release
  • Catch/Latch Type Cam
  • Catch/Latch Depth 15/32"
  • Adjustable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list