RB II LOCKER 6TIER 3WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RB II LOCKER 6TIER 3WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALURB3258-6ASB-MB
  • Mfr. Model # URB3258-6ASB-MB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 224.74 lbs

Technical Specs

  • Colour 707 Marine Blue
  • Includes Closed Base, Sloped Top, Padlocks
  • Item Box Locker
  • Finish Powder Coated
  • Overall Depth 15"
  • Overall Height 83"
  • Overall Width 36"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Height 10-1/2"
  • Hooks per Opening None
  • Opening Depth 14"
  • Assembled/Unassembled Assembled
  • Opening Width 9-1/4"
  • Locker Door Type Louvered
  • Number of Openings 18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list