Skip Content
RB II LOCKER 6TIER 3WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RB II LOCKER 6TIER 3WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALURB3228-6ASB-HG
  • Mfr. Model # URB3228-6ASB-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 204.14 lbs

Technical Specs

  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Includes Closed Base, Sloped Top, Padlocks
  • Handle Type SS Recessed Lift
  • Material 18 Gauge Door, 24 Gauge Body, Steel
  • Item Box Locker
  • Overall Depth 12"
  • Lock Type Combination Padlock Included
  • Overall Height 82"
  • Overall Width 36"
  • Tier Six Tier
  • Legs 6" Legs
  • Hooks per Opening None
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Height 10-1/2"
  • Assembled/Unassembled Assembled
  • Opening Depth 11"
  • Opening Width 9-1/4"
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list