Skip Content
RB II LOCKER 6TIER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RB II LOCKER 6TIER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALURB1258-6ASB-PT
  • Mfr. Model # URB1258-6ASB-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.18 lbs

Technical Specs

  • Colour 729 Parchment
  • Finish Powder Coated
  • Includes Closed Base, Sloped Top, Padlocks
  • Handle Type SS Recessed Lift
  • Item Box Locker
  • Overall Depth 15"
  • Material 18 Gauge Door, 24 Gauge Body, Steel
  • Lock Type Combination Padlock Included
  • Overall Width 12"
  • Overall Height 83"
  • Opening Height 10-1/2"
  • Hooks per Opening None
  • Legs 6" Legs
  • Opening Width 9-1/4"
  • Opening Depth 14"
  • Tier Six Tier
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list