Skip Content
RB II LOCKER 6TIER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RB II LOCKER 6TIER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALURB1258-6ASB-MB
  • Mfr. Model # URB1258-6ASB-MB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.18 lbs

Technical Specs

  • Colour 707 Marine Blue
  • Finish Powder Coated
  • Includes Closed Base, Sloped Top, Padlocks
  • Handle Type SS Recessed Lift
  • Item Box Locker
  • Material 18 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 15"
  • Lock Type Combination Padlock Included
  • Overall Height 83"
  • Tier Six Tier
  • Hooks per Opening None
  • Overall Width 12"
  • Legs 6" Legs
  • Opening Height 10-1/2"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 9-1/4"
  • Opening Depth 14"
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered
  • Locker Configuration (1) Wide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list