Skip Content
RB II LOCKER 6TIER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RB II LOCKER 6TIER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALURB1228-6ASB-PT
  • Mfr. Model # URB1228-6ASB-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.78 lbs

Technical Specs

  • Colour 729 Parchment
  • Includes Closed Base, Sloped Top, Padlocks
  • Handle Type SS Recessed Lift
  • Finish Powder Coated
  • Item Box Locker
  • Overall Depth 12"
  • Material 18 Gauge Door, 24 Gauge Body, Steel
  • Lock Type Combination Padlock Included
  • Overall Width 12"
  • Overall Height 82"
  • Tier Six Tier
  • Opening Height 10-1/2"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Legs 6" Legs
  • Hooks per Opening None
  • Opening Depth 11"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list