Skip Content
RB II LOCKER 6TIER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RB II LOCKER 6TIER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALURB1228-6ASB-MB
  • Mfr. Model # URB1228-6ASB-MB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.78 lbs

Technical Specs

  • Colour 707 Marine Blue
  • Finish Powder Coated
  • Handle Type SS Recessed Lift
  • Includes Closed Base, Sloped Top, Padlocks
  • Item Box Locker
  • Overall Width 12"
  • Material 18 Gauge Door, 24 Gauge Body, Steel
  • Lock Type Combination Padlock Included
  • Overall Depth 12"
  • Tier Six Tier
  • Overall Height 82"
  • Hooks per Opening None
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Height 10-1/2"
  • Legs 6" Legs
  • Opening Depth 11"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List