Skip Content
RB II LOCKER 6TIER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RB II LOCKER 6TIER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALURB1228-6ASB-HG
  • Mfr. Model # URB1228-6ASB-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.78 lbs

Technical Specs

  • Handle Type SS Recessed Lift
  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Includes Closed Base, Sloped Top, Padlocks
  • Overall Depth 12"
  • Material 18 Gauge Door, 24 Gauge Body, Steel
  • Item Box Locker
  • Lock Type Combination Padlock Included
  • Overall Height 82"
  • Overall Width 12"
  • Tier Six Tier
  • Legs 6" Legs
  • Hooks per Opening None
  • Opening Height 10-1/2"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 11"
  • Assembled/Unassembled Assembled
  • Opening Width 9-1/4"
  • Locker Configuration (1) Wide
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List