Skip Content
RB II LOCKER 3TIER 3WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RB II LOCKER 3TIER 3WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALURB3228-3ASB-MB
  • Mfr. Model # URB3228-3ASB-MB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 172.37 lbs

Technical Specs

  • Colour 707 Marine Blue
  • Finish Powder Coated
  • Handle Type SS Recessed Lift
  • Includes Closed Base, Sloped Top, Padlocks
  • Item Wardrobe Locker
  • Overall Width 36"
  • Lock Type Combination Padlock Included
  • Overall Height 82"
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 12"
  • Hooks per Opening 1 Double
  • Tier Triple Tier
  • Opening Height 22-1/4"
  • Legs 6" Legs
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 11"
  • Assembled/Unassembled Assembled
  • Opening Width 9-1/4"
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list