Skip Content
RB II LOCKER 3TIER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RB II LOCKER 3TIER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALURB1258-3ASB-MB
  • Mfr. Model # URB1258-3ASB-MB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.59 lbs

Technical Specs

  • Colour 707 Marine Blue
  • Handle Type SS Recessed Lift
  • Includes Closed Base, Sloped Top, Padlocks
  • Item Wardrobe Locker
  • Finish Powder Coated
  • Overall Depth 15"
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Lock Type Combination Padlock Included
  • Overall Height 83"
  • Tier Triple Tier
  • Overall Width 12"
  • Hooks per Opening 1 Double
  • Legs 6" Legs
  • Opening Height 22-1/4"
  • Opening Depth 14"
  • Opening Width 9-1/4"
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list