Skip Content
RB II LOCKER 3TIER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RB II LOCKER 3TIER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALURB1228-3ASB-MB
  • Mfr. Model # URB1228-3ASB-MB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.19 lbs

Technical Specs

  • Colour 707 Marine Blue
  • Includes Closed Base, Sloped Top, Padlocks
  • Handle Type SS Recessed Lift
  • Finish Powder Coated
  • Overall Depth 12"
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Item Wardrobe Locker
  • Lock Type Combination Padlock Included
  • Overall Width 12"
  • Overall Height 82"
  • Tier Triple Tier
  • Hooks per Opening 1 Double
  • Opening Height 22-1/4"
  • Legs 6" Legs
  • Opening Width 9-1/4"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Assembled
  • Opening Depth 11"
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list