Skip Content
RB II LOCKER 3TIER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RB II LOCKER 3TIER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALURB1228-3ASB-HG
  • Mfr. Model # URB1228-3ASB-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.19 lbs

Technical Specs

  • Handle Type SS Recessed Lift
  • Finish Powder Coated
  • Colour 725 Hallowell Gray
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Item Wardrobe Locker
  • Includes Closed Base, Sloped Top, Padlocks
  • Overall Depth 12"
  • Lock Type Combination Padlock Included
  • Overall Width 12"
  • Overall Height 82"
  • Tier Triple Tier
  • Hooks per Opening 1 Double
  • Legs 6" Legs
  • Opening Height 22-1/4"
  • Opening Depth 11"
  • Assembled/Unassembled Assembled
  • Opening Width 9-1/4"
  • Locker Configuration (1) Wide
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list