Skip Content
RB II LOCKER 2TIER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RB II LOCKER 2TIER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALURB1228-2ASB-HG
  • Mfr. Model # URB1228-2ASB-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.66 lbs

Technical Specs

  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Handle Type Finger Pull
  • Includes Closed Base, Sloped Top, Padlocks
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 12"
  • Overall Height 82"
  • Lock Type Combination Padlock Included
  • Overall Width 12"
  • Hooks per Opening 2 Single, 1 Double
  • Tier Double Tier
  • Legs 6" Legs
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Height 34"
  • Opening Width 9-1/4"
  • Opening Depth 11"
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered
  • Locker Configuration (1) Wide
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list