Skip Content
RB II LOCKER 1TIER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RB II LOCKER 1TIER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALURB1258-1ASB-PT
  • Mfr. Model # URB1258-1ASB-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.53 lbs

Technical Specs

  • Colour 729 Parchment
  • Finish Powder Coated
  • Includes Hat Shelf, Closed Base, Sloped Top, Padlocks
  • Handle Type SS Recessed Lift
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 15"
  • Lock Type Combination Padlock Included
  • Overall Height 83"
  • Hooks per Opening 2 Single, 1 Double
  • Tier Single Tier
  • Overall Width 12"
  • Legs 6" Legs
  • Opening Height 69"
  • Opening Depth 14"
  • Opening Width 9-1/4"
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list