Skip Content
RB II LOCKER 1TIER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RB II LOCKER 1TIER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALURB1228-1ASB-PT
  • Mfr. Model # URB1228-1ASB-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.13 lbs

Technical Specs

  • Colour 729 Parchment
  • Finish Powder Coated
  • Includes Hat Shelf, Closed Base, Sloped Top, Padlocks
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Handle Type Finger Pull
  • Item Wardrobe Locker
  • Overall Depth 12"
  • Lock Type Combination Padlock Included
  • Overall Height 82"
  • Overall Width 12"
  • Hooks per Opening 2 Single, 1 Double
  • Tier Single Tier
  • Legs 6" Legs
  • Opening Height 69"
  • Opening Depth 11"
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Assembled
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 9-1/4"
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List