RAZORFISH FOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RAZORFISH FOLDER

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER31-003013
  • Mfr. Model # 31-003013
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Folding Knife
  • Blade Edge Fine
  • Number of Blades 1
  • Blade Type Wharncliffe
  • Handle Colour Black
  • Blade Material Titanium Nitride-Coated Stainless Steel
  • One-Hand Operation Yes
  • Handle Material Aluminum
  • Sheath No
  • Locking Blade Liner Lock
  • Blade Length 2-3/4"
  • Belt Clip Yes
  • Closed Length 4-3/16"
  • Length Open 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list