Skip Content
RAYON 20UM 30INLNG TINSTL CORE 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAYON 20UM 30INLNG TINSTL CORE 6PK

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFR15R30
  • Mfr. Model # R15R30
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Application Animal Oils, Dilute Acids & Alkalies, Oxidizing Agents, Organic Acids & Solvents, Petroleum Oils, Potable Liquids, Vegetable Oils, Water, Membrane Prefilter, Amines
  • Microns 25
  • For Use With All Similar Competitive Housings
  • Standards FDA
  • Reduces Particulates
  • Compliance FDA
  • Flow Rate 18 gpm
  • Height 30"
  • Item String Wound Filter Cartridge
  • Inside Dia. 1"
  • Max. Temp. 250 Degrees F
  • Outside Dia. 2-1/2"
  • Filter Media Rayon and Tin Steel Core
  • Filter Cartridges Sub-Category String and Blanket Wound Cartridges

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List